Shop All Wheel Lug Nuts & Bolts
Dorman
611-127 Wheel Nut 9/16-18 Flanged Flat Face - 7/8 In. Hex, 1-1/16 In. Length
Mfr # 611-127
Zoro # G604271742
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 1.062 in
- Type Flanged
- Seat Type Flange
- Color Black
Product Information
- Brand Dorman
- MFR # 611-127
- Zoro # G604271742
- UPC # 1949511127
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.062 in |
Thread Size | 9/16"-18 |
Hex Size | 7/8 in |
Details
Material | Steel |
Type | Flanged |
Seat Type | Flange |
Color | Black |
Application | Ford 2023-21, Ford 2019-92 |
Features | Open End Design |
Thread Direction | Clockwise |
System of Measurement | SAE |
Grade | Regular |
Thread Type | Fine |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Powertron P2000 230ah Battery (P2000 230AH BATTERY POWERTRON)
- BRIGGS & STRATTON B&S Pinion Gear (5086K)
- MTD Wheel Asm Complete (634-04141-0941)
- WALKER EXHAUST Catalytic Converter, 47848 (47848)
- DORMAN 611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length (611-055)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- DORMAN 611-196 Wheel Nut M14-2.0 Flanged Flat Face - 21mm Hex, 22.6mm Length (611-196)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-065 Wheel Nut M12-1.25 Standard - 21mm Hex, 16mm Length (611-065)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- NOOK Acme Nut, Bronze, Overall 2.13 in dia. (20155)
- Dorman Automotive Tire & Wheel