Shop All Wheel Lug Nuts & Bolts
Dorman
611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length
Mfr # 611-084
Zoro # G304271103
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1.417 in
- Material Steel
- Type Dometop Capped
- Application General Motors 2022-76, Isuzu 2008-03, Saab 2009-05
- Seat Type Conical - 60 Degrees
Product Information
- Brand Dorman
- MFR # 611-084
- Zoro # G304271103
- UPC # 1949561184
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 1.417 in |
Thread Size | M12-1.50 |
Hex Size | 19 mm |
Details
Material | Steel |
Type | Dometop Capped |
Application | General Motors 2022-76, Isuzu 2008-03, Saab 2009-05 |
Seat Type | Conical - 60 Degrees |
Color | Chrome |
System of Measurement | Metric |
Grade | Regular |
Thread Type | Fine |
Item | Wheel Nut |
Thread Direction | Clockwise |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS 57151 Engine Oil Filter (57151)
- TITAN BIT SET 61 PIECE (TL16061)
- SURE SHOT Sprayer, Steel, Black, 32 oz. (A1000B)
- KEYSCO TOOLS Door Unlocking, Tool (77275)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN 611-294 Wheel Nut M12-1.25 Dometop - 21mm Hex, 38.6mm Length (611-294)
- DORMAN 611-093 Wheel Nut 1/2-20 Bulge - 13/16 In. Hex, 15/16 In. Length (611-093)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN 611-092 Wheel Nut 9/16-18 Flanged Flat Face - 1-1/16 In. Hex, 1 In. Length (611-092)
- MIDWEST FASTENER 12mm-1.5 x 14mm Zinc Plated Steel Fine Thread Open End Wheel Lug Nuts 8PK (69341)
- Dorman Automotive Tire & Wheel