Shop All Wheel Lug Nuts & Bolts
Dorman
611-055 Wheel Nut 5/8-18 Standard - 1 In. Hex, 21/32 In. Length
Mfr # 611-055
Zoro # G704271291
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 0.656 in
- Material Steel
- Type Standard
- Application Chevrolet 2002-74, Dodge 1997-61, GMC 2002-74, Plymouth 1983-74
- Color Silver
Product Information
- Brand Dorman
- MFR # 611-055
- Zoro # G704271291
- UPC # 1949561155
- Country of Origin China
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 0.656 in |
Hex Size | 1 in |
Thread Size | 5/8"-18 |
Details
Material | Steel |
Type | Standard |
Application | Chevrolet 2002-74, Dodge 1997-61, GMC 2002-74, Plymouth 1983-74 |
Color | Silver |
Seat Type | Conical - 90 Degrees |
Features | Open End Design |
System of Measurement | SAE |
Grade | Regular |
Positions | Front, Rear |
Thread Type | Fine |
Thread Direction | Clockwise |
Item | Wheel Nut |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARTSCAPE Window Film Magnlia24X36 (01-0113)
- CURT Custom Wiring Connector, 56291 (56291)
- TUNDRA Inverter, Aluminum Case, 350 W Nominal Output, 1 Outlets (M350)
- SUPERCOOL A/C Compressor PAG Lubricant Bottle Yellow, 1 PK (27262)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-046 Wheel Nut 1/2-20 Standard - 3/4 In. Hex, 7/16 In. Length (611-046)
- DORMAN 611-051 Wheel Nut 5/8-18 Standard - 1-1/16 In. Hex, 29/32 In. Length (611-051)
- DORMAN 611-223 M14-2.0 Wheel Cover Retaining Nut - 21mm Hex, 30.56mm Length (611-223)
- DORMAN Wheel Lug Nut #Dorman 611-583 (611-583)
- DORMAN 611-084 Wheel Nut M12-1.50 Dometop - 19mm Hex, 36mm Length (611-084)
- DORMAN 0.5 in. 20, Serrated Wheel Stud (D18-6105691)
- Dorman Wheel Lug Nuts & Bolts