Shop All Wheel Lug Nuts & Bolts
Dorman
611-016 Wheel Nut 1/2-20 Standard - 13/16 In. Hex, 5/8 In. Length
Mfr # 611-016
Zoro # G404271157
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5/8 in
- Material Steel
- Type Standard
- Color Silver
- Seat Type Conical - 60 Degrees
Product Information
- Brand Dorman
- MFR # 611-016
- Zoro # G404271157
- UPC # 1949561116
- Country of Origin Argentina
- Category Wheel Lug Nuts & Bolts
Dimensions
Overall Length | 5/8 in |
Hex Size | 13/16 in |
Thread Size | 1/2"-20 |
Details
Material | Steel |
Type | Standard |
Color | Silver |
Seat Type | Conical - 60 Degrees |
System of Measurement | SAE |
Thread Direction | Clockwise |
Item | Wheel Nut |
Thread Type | Fine |
Grade | Regular |
Description
Dorman Wheel Lug Nuts are designed and constructed to strict engineering quality standards. All of our Wheel Lug Nuts are manufactured with high corrosion resistance to combat rust in any environment. Available in multiple styles and finishes, they match the original to blend in with the overall aesthetic design of your car. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTRACT-ALL Filter, MERV 6, 12x12x1 (RF-987-Panel4pk)
- AUTOBEST Value Fuel Pump, 42S (42S)
- CRC 5 gal. Brake Parts Cleaner Pail (05086)
- BLUE SEA SYSTEMS Blue Sea 2011 PowerPost Mini High Amperage Cable Connector - 1/4" Stud (2011)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- DORMAN 611-301 Wheel Nut M12-1.5 Dometop Capped Nut - 19mm Hex, 30.4mm Length (611-301)
- DORMAN 611-303 Wheel Nut M12-1.50 Capped - 19 Mm Hex, 32.1 Mm Length (611-303)
- DORMAN 611-109 Wheel Nut M12-1.50 External Thread - 19mm Hex, 27.5mm Length (611-109)
- DORMAN 611-066 Wheel Nut M12-1.50 Standard - 21mm Hex, 16mm Length (611-066)
- DORMAN Wheel Nut M12-1.50 Standard - 19Mm Hex, 14Mm Length, Dorman - Autograde 611-062 (611-062)
- LIPPERT 60 LUG NUT, 9/16IN-18 (134581)
- Dorman Wheel Lug Nuts & Bolts