Shop All Wheel Bolts
Dorman
610-565 M14-1.50 Serrated Wheel Stud - 15.85mm Knurl, 81.6mm Length
Mfr # 610-565
Zoro # G404271188
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M14-1.50
- Fastener Length 81.6 mm
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Metric
Product Information
- Brand Dorman
- MFR # 610-565
- Zoro # G404271188
- UPC # 1949541609
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | M14-1.50 |
Fastener Length | 81.6 mm |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Metric |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING SUP-R Toggle Toggle Bolt, 2" L, 50 PK (8303200)
- ZORO SELECT Class 10.9, M24-3.00 Hex Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK (M04100.240.0180)
- ZORO SELECT Square Neck Plow Bolt, 1"-8 Thrd Sz, 3 in L, Flat Head, Alloy Steel, Plain, 5 PK (1CGA1)
- MIDWEST FASTENER 1/4"-20 x 2" 18-8 Stainless Steel Coarse Thread Carriage Bolts 50PK (50590)
- DORMAN 610-109 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-5/8 In. Length (610-109)
- DORMAN 610-395 1/2-20 Serrated Wheel Stud - .582 In. Knurl, 2 In. Length (610-395)
- DORMAN 610-276 M12-1.50 Serrated Wheel Stud - 14.30mm Knurl, 35.5mm Length (610-276)
- DORMAN 610-185 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 1-7/16 In. Length (610-185)
- DORMAN 610-309 M12-1.50 Serrated Wheel Stud With Clip Head - 13.06mm Knurl, 42.5mm Lengt (610-309)
- DORMAN 610-558 9/16-18 Serrated Wheel Stud - .65 In. Knurl, 2.5 In. Length (610-558)
- AFTERMARKET Front Wheel Stud (K907400)
- Dorman Wheel Bolts