Shop All Wheel Bolts
Dorman
610-341 M12-1.50 Serrated Wheel Stud - 13.08mm Knurl, 52mm Length
Mfr # 610-341
Zoro # G104270818
product price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12-1.50
- Fastener Length 52 mm
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Metric
Product Information
- Brand Dorman
- MFR # 610-341
- Zoro # G104270818
- UPC # 1949561041
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | M12-1.50 |
Fastener Length | 52 mm |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Metric |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Applicable Tension Strength, 1-9/16" L, Plastic, 100 PK (U63100.031.0001)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- ZORO SELECT Fully Threaded Rod, 1"-8, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.100.3600)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63663)
- DORMAN OE Replacement 23 Millimeter Thread Length Boxed M16150 Thread Size Single (610-705.1)
- DORMAN 610-468 M12-1.50 Serrated Wheel Stud - 12.80mm Knurl, 43.75mm Length (610-468)
- DORMAN 610-236 1/2-20 Serrated Wheel Stud - .568 In. Knurl, 1-11/16 In. Length (610-236)
- DORMAN 610-080 1/2-20 Serrated Wheel Stud - .625 In. Knurl, 1-15/16 In. Length (610-080)
- DORMAN 610-515 1/2-20 Serrated Wheel Stud - 14.05mm Knurl, 58.45mm Length (610-515)
- DORMAN 610-073 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 2-3/8 In. Length (610-073)
- ARP GM LATE MODEL M12 X 1.5 X 2.5 WHEEL STUD KIT (100-7725)
- Dorman Wheel Bolts