Shop All Wheel Bolts
Dorman
610-024 7/16-20 Serrated Wheel Stud - .570 In. Knurl, 1-3/8 In. Length
Mfr # 610-024
Zoro # G804270385
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 7/16"-20
- Fastener Length 1-3/8"
- Material Steel
- Head Style Serrated Shoulder
- System of Measurement Inch
Product Information
- Brand Dorman
- MFR # 610-024
- Zoro # G804270385
- UPC # 1949560724
- Country of Origin United States
- Category Wheel Bolts
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 1-3/8" |
Details
Material | Steel |
Head Style | Serrated Shoulder |
Item | Wheel Bolt |
System of Measurement | Inch |
Description
When it comes to your wheels, don't take chances. Dorman's Wheel Studs are produced to strict engineering quality standards. Our engineers design these parts with tight tolerance on specific part characteristics to ensure proper fit and function, this design provides assurance your wheels will be tight every time they are removed and installed. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dowel Pin, SS, 1/16 Dx7/16 In L, Pk25 (MS16555-605)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 5 in L, 10 PK (U51000.037.0500)
- HERITAGE Clevis Pin, 7/16" x 1-1/4", SS300 (CLPS-0437-1250)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 316 Stainless Steel Flat Head Phillips Drive, 20 PK (932306)
- DORMAN 610-330 M14-1.50 Serrated Wheel Stud - 15.93mm Knurl, 46mm Length (610-330)
- DORMAN 610-181 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 1-7/8 In. Length (610-181)
- DORMAN 610-515 1/2-20 Serrated Wheel Stud - 14.05mm Knurl, 58.45mm Length (610-515)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- DORMAN 610-192 1/2-20 Serrated Wheel Stud - .560 In. Knurl, 2-1/32 In. Length (610-192)
- DORMAN 610-300 9/16-18 Serrated Wheel Stud - .623 In. Knurl, 2-7/16 In. Length (610-300)
- DORMAN 610-308 M10-1.25 Serrated Wheel Stud - 10.24 Knurl, 29mm Length (610-308)
- Dorman Wheel Bolts