Shop All Engine Components
Dorman
555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410
Mfr # 555-103
Zoro # G604308165
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 0.41 in
- Min. Diameter 1.443 in
- Type Cup
- Max. Diameter 1.456 in
Product Information
- Brand Dorman
- MFR # 555-103
- Zoro # G604308165
- UPC # 1949555603
- Country of Origin United States
- Category Engine Components
Dimensions
Height | 0.41 in |
Min. Diameter | 1.443 in |
Max. Diameter | 1.456 in |
Details
Material | Steel |
Type | Cup |
Item | Expansion Plug |
Description
Dorman's Engine Expansion Plugs are available in multiple styles, including Cup Type, Pilot Seal, Reverse Taper, Concave, Quick-Seal Rubber and Quick-Seal Copper. Our uniquely designed Pilot Seal Expansion Plug ensures a leak-proof fit. We also offer Engine Expansion Plug Kits. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Installation Tool (PGD168TOL)
- WIX FILTERS Lube Filter, 51411 (51411)
- BEP MARINE SPST Rocker Switch - 1-LED - 12V/24V - ON/OFF (1001714)
- BUYERS PRODUCTS 21x13x72 Inch Diamond Tread Aluminum Pick-Up Truck Contractor With Lower Door (1705640)
- DORMAN Oil Drain Plug Os, 65213 (65213)
- DORMAN Cig. Lighter Socket, 56458 (56458)
- DORMAN Steel Cup Expansion Plug 1/2 In Height 0,555-005 (555-005)
- DORMAN Oil Drain Plug Asmt, 030-539 (030-539)
- DORMAN Headlamp Knob, 76897 (76897)
- DORMAN Front Wiper Hose, 924-379 (924-379)
- SKF SPEEDI-SLEEVES (99525)
- Dorman Engine Components