Shop All DOT Fittings & Tubing
Dorman
516 Union Fitting Brass Pack Of 2
Mfr # 785-306D
Zoro # G807052445
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type Threaded
- Finish Brass
- Grade Standard
- System of Measurement SAE
- Material Brass
Product Information
- Brand Dorman
- MFR # 785-306D
- Zoro # G807052445
- UPC # 885484962460
- Country of Origin India
- Category DOT Fittings & Tubing
Dimensions
Compression Sleeve Inside Diameter | 0.315 in |
Details
Pipe Fitting Connection Type | Threaded |
Finish | Brass |
Grade | Standard |
System of Measurement | SAE |
Material | Brass |
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REINZ Dirko Gasket Sealant, 70-31414-10 (70-31414-10)
- DB ELECTRICAL Starter For Nippon Denso Cummins B 3.3L 428000-2650 428080-2650 ; 410-52217 (410-52217)
- AUTOTEX Windshield Wiper Arm (201510N)
- SKF Adapter Bearing, Ra104-Rrb (RA104-RRB)
- DORMAN Fuel Hose Fitting-Male Connector-1/4 In. X 1/8 In. Mnpt, Dorman - Autograde 785-410 (785-410)
- DORMAN 14 Outer Diameter 064 Length Brass Pack Of 2 Clamshell Package (785-312D)
- DORMAN 316 Thread Tee Fitting Brass Single (785-436D)
- DORMAN 18 MNPT Thread size Barbed End 90 Degree Fitting Angle 09 Length Brass (787-046D)
- PARKER Plug In Elbow, 3/8 In., PK5 (369PTCSP-6-6)
- VIAIR 14 NPTM 38 to 38 Swivel TFitting DOT Approved, 2PK (13814)
- PARKER Union Elbow, 3/8 In., PK10 (365PTC-6)
- Dorman DOT Fittings & Tubing