Shop All Engine Components
Dorman
097-019 Fiber Drain Plug Gasket, Fits M20
Mfr # 097-019
Zoro # G204269675
product price: $11.55
/ea
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fiber
- Thickness 2.02 mm
- Vehicle Fit Dodge Omni 1986-83
- Inside Dia. 0.795 in
- Fits Thread Dia. M20
Product Information
- Brand Dorman
- MFR # 097-019
- Zoro # G204269675
- UPC # 1949509719
- Country of Origin United States
- Category Engine Components
Dimensions
Inside Dia. | 0.795 in |
Fits Thread Dia. | M20 |
Outside Dia. | 1.15 in |
Details
Material | Fiber |
Thickness | 2.02 mm |
Vehicle Fit | Dodge Omni 1986-83 |
Item | Oil Drain Plug Gasket |
Description
Dorman's Engine Oil Drain Plug Gaskets are conveniently available in packs of varying quantities. Many styles are offered, including Copper, Aluminum, Nylon, Metal/Rubber, Inset, Fiber and Crush gaskets. Replacement is recommended at every oil change. Oil filter caps are available separately. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 14-13/16in. L x 7-1/2in. dia. (RS5749)
- FAIRCHILD INDUSTRIES Kf2099 - 1967-1968 Ford Mustang Belt Weatherstrip Kit (KF2099)
- SEA DOG Aluminum Cleat(Countersunk)-8, #046108-1 (046108-1)
- BALDWIN FILTERS Hydraulic Filter, 3-1/8 x 12-31/32 In (H9079)
- DORMAN Engine Coolant Bleeder Screw, 902-112 (902-112)
- DORMAN Dipstick Tube, 917-376 (917-376)
- DORMAN Belt Weatherstrip, 926-255 (926-255)
- DORMAN Cig. Lighter Assem., 56441 (56441)
- DORMAN Check Vlv & Grmmt, 80189 (80189)
- DORMAN Double Oversize Oil Drain Plug M14X1.50,090-183Cd (090-183CD)
- MR. GASKET AIR CLEANER 14 IN (1480)
- Dorman Engine Components