Shop All Engine Components
Dorman
097-018 Fiber Drain Plug Gasket, Fits 11/16So, M18
Mfr # 097-018
Zoro # G004269769
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Thickness 0.09 in
- Material Fiber
- Inside Dia. 18 mm
- Outside Dia. 27 mm
Product Information
- Brand Dorman
- MFR # 097-018
- Zoro # G004269769
- UPC # 1949509718
- Country of Origin China
- Category Engine Components
Dimensions
Inside Dia. | 18 mm |
Outside Dia. | 27 mm |
Fits Thread Dia. | 11/16 in, M18 |
Details
Color | Black |
Thickness | 0.09 in |
Material | Fiber |
Item | Oil Drain Plug Gasket |
Vehicle Fit | Toyota Celica 1988 |
Description
Dorman's Engine Oil Drain Plug Gaskets are conveniently available in packs of varying quantities. Many styles are offered, including Copper, Aluminum, Nylon, Metal/Rubber, Inset, Fiber and Crush gaskets. Replacement is recommended at every oil change. Oil filter caps are available separately. Our solutions are thoroughly tested and inspected, and if you experience any difficulty installing or using our parts, we have a dedicated technical support team of ASE Blue Seal certified professionals ready to help. To learn more about our quality and innovation, visit DormanProducts.com.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Camco Manufacturing CMC41183 Orange TST Drop-Ins Holding Tank Treatment; 30 Per Bucket (CMC41183)
- HALTEC Snap In Tire Valve, 2 1/2 In, PK50 (TV-423)
- GARELICK Garelick 55190 Standard Telescoping Boat Hook - 4' - 7.5' Extension (55190)
- WIX FILTERS Air Filter, 46384 (46384)
- DORMAN Engine Coolant Thermostat Housing, 902-2009 (902-2009)
- DORMAN Oil Drain Plg Gasket, 097-116 (097-116)
- DORMAN Engine Oil Dipstick, 917-369 (917-369)
- DORMAN Magnetic Transmission Drain Plug, 090-178Cd (090-178CD)
- DORMAN Fuel Tank Attaching Hardware, 55157 (55157)
- DORMAN Engine Oil Dipstick, 917-334 (917-334)
- WEATHER GUARD Truck Rack Cross Member, Steel, Black (1390-52-01)
- Dorman Engine Components