Shop All Deadbolt Locks
Dormakaba
Turnbolt Deadbolt, Series QDB2
Mfr # QDB284619S4DBS
Zoro # G7676291
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dormakaba
- MFR # QDB284619S4DBS
- Zoro # G7676291
- UPC # 887838057372
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Details
Item | Turnbolt Deadbolt |
Description
Turnbolt Deadbolt, Cylindrical, Commercial, Industrial, Institutional, Residential, Lockset Grade 2, Series QDB2, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards ANSI, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Double, Faceplate Dimensions 1-1/8 in x 2-1/4 in, For Door Thickness 1 3/4 in, For Use With Various Door Types, Includes Deadbolt, Latch, Strike, Material Brass/Steel/Zinc, Number of Keys 0, Pins 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 040, 2-7/8, 3.004, PK10 (U38805.006.0287)
- HOLLAENDER Handrail Corner Connector, 8 Ft, Aluminum (50150)
- CGDI CGDI: Mercedes Benz 1997-2014 / 4-Button Fobik Key SHELL / IYZ-3312 (CGD-MDS-SKS)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- DORMAKABA Deadbolt, QDB1, Bright Chrome, 6 Pin (QDB180625S4DBSSCKD)
- DORMAKABA Deadbolt, HD, Satin Chrome (QDB182626S4DBSSCKD)
- DORMAKABA Deadbolt, QDB2, Satin Chrome, Medium-Duty (QDB285626S4DBS)
- DORMAKABA Deadbolt Less Cylinder, HD, Satin Chrome (QDB281626S4DBSLC)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- DORMAKABA Deadbolt, HD, Satin Chrome (QDB180626S4DBSSCKD)
- KWIKSET Kwikset: Halifax DoubleCylinder Deadbolt with Smartkey Technology / Satin Nickel (KWS-159-SQT-SMT-15)
- Dormakaba Deadbolt Locks