Shop All Exit Devices
Dormakaba
Surface Vertical Rod, Standard Duty
Mfr # QED316367689
Zoro # G3303386
product price: $347.99
/ea
Free Shipping & Returns
$347.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED300
- Exit Device Type SVR Fire Rated
- For Door Thickness 1 3/4 in
- Door Width 32 in to 36 in
- Fits Stile Width 3-1/2 in minimum
Product Information
- Brand Dormakaba
- MFR # QED316367689
- Zoro # G3303386
- UPC # 887838054241
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 32 in to 36 in |
Fits Stile Width | 3-1/2 in minimum |
Max. Door Width | 36 in |
Door Height | 84 in |
Max. Door Height | 84 in |
Details
Series | QED300 |
Exit Device Type | SVR Fire Rated |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | Yes |
Item | Surface Vertical Rod |
Lockdown Type | None |
Cylinder | No |
Rating | 1 |
ADA Compliant | Yes |
Includes | Mounting Hardware |
Type | Exit |
Performance | Standard Duty |
Grade | 1 |
Outside Trim Type | Not Included |
Standards | ANSI/BHMA A156.3 Grade 1; UL/cUL |
Color | Silver |
Description
Surface Vertical Rod, SVR Fire Rated, None, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3-1/2 in minimum, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3 Grade 1; UL/cUL, Outside Trim Type Not Included, Cylinder No, Includes Mounting Hardware, Max. Door Height 84 in, Max. Door Width 36 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Grade 2 Apartment Entrance Cylindrical Lock, SFIC Prep Less Core, Dane Lever, Standard Rose, Satin (W711BD D 626)
- COMMAND Strips, Command, Poster (1702448ES)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 2"P Brickmould Sill Frame, 32"W x 16"H (GVPVE32X1603SF)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- Dormakaba Exit Devices