Shop All Exit Devices
Dormakaba
Surface Rod, Series QED100, Door 36" W
Mfr # QED116367626
Zoro # G2111632
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED100
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 3 1/2 in
Product Information
- Brand Dormakaba
- MFR # QED116367626
- Zoro # G2111632
- UPC # 887838926555
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 3 1/2 in |
Door Height | 84 in |
Details
Series | QED100 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | Yes |
Item | Surface Vertical Rod |
Electrical/Mechanical | Mechanical |
Standards | ADA, ANSI/BHMA, UL |
Lockset Function | Exit |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Lockdown Type | Less Dogging |
Grade | 1 |
Description
Surface Vertical Rod, Exit Only Exit Device, Less Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series QED100, Door Height 84 in, Fits Stile Width 3 1/2 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, Yes, Standards ADA, ANSI/BHMA, UL, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spline, 1200 In L, 1/8 In W, Gray (1XML8)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 16mm ID, PK100 (ZUSAH2X16)
- DELTANA Strike Plate-Ansi 4 7/8" Satin Chrome (SPAN478U26D)
- GLOBAL DOOR CONTROLS Std Dty Brushed Chrome Commercial Cylindrical Classroom Door Handle W/ Lock and Clutch (GAL-1170P-626)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- JACKSON Dark Bronze 36 1295 Push Pad Non-Handed Rim Panic Exit Device (311295C3313)
- Dormakaba Exit Devices