Shop All Exit Devices
Dormakaba
Rim, Series QED100, Door 36" W
Mfr # QED11136626
Zoro # G2111687
product price: $722.99
/ea
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED100
- Exit Device Type Exit Only Exit Device
- For Door Thickness 1 3/4 in
- Door Width 36 in
- Fits Stile Width 4 1/4 in
Product Information
- Brand Dormakaba
- MFR # QED11136626
- Zoro # G2111687
- UPC # 887838056337
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 36 in |
Fits Stile Width | 4 1/4 in |
Door Height | Up to 120 in |
Details
Series | QED100 |
Exit Device Type | Exit Only Exit Device |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Satin Chrome |
Fire Rated | No |
Item | Rim |
Electrical/Mechanical | Mechanical |
Lockset Function | Exit |
Grade | 1 |
Lockdown Type | Hex Dogging |
Standards | ADA, ANSI/BHMA, UL |
ADA Compliant | ADA Compliant |
Performance | Heavy Duty |
Description
Rim, Exit Only Exit Device, Hex Dogging, Heavy Duty Performance, Mechanical, Grade 1, Satin Chrome Finish, Door Width 36 in, Series QED100, Door Height Up to 120 in, Fits Stile Width 4 1/4 in, For Door Thickness 1 3/4 in, Door Handing Non-Handed, ADA Compliant, No, Standards ADA, ANSI/BHMA, UL, Lockset Function Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORCH PRODUCTS Round Base Magnet, Neodymium, 23 lb. Pull (1787)
- NU-SET Keyed Night Dead Bolt Lock, Bronze (2110)
- EKENA MILLWORK 18"W x 47"H Americraft Two Equal Louver Exterior Real Wood Shutters, Unfinished (RW101LV18X47UNH)
- YALE Lever Lockset, Mechanical, Passage, Grade 2 (PB4601LN x 626)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31136689)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- DORMAKABA Surface Vertical Rod, Exit Device, Grade 1 (QED315367689SCKD)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- DORMAKABA Rim, Exit Device, Standard Duty, Grade 1 (QED31336689)
- ADAMS RITE AdamsRite: 8800 Series Rim Exit Device 36 335, Aluminum Doors 36 Inch Black Anodized (ADR-8803-36)
- Dormakaba Exit Devices