Shop All Electromagnetic Lock Activation Devices
Dormakaba
Rim-Hex Dogging Exit Device Satin Chrome
Mfr # QED31148689
Zoro # G3596205
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Supports Touchless Operation No
- Width (In.) 48"
- Height (In.) 6-1/4"
- Supports Operation Type Push-Button Operation
Product Information
- Brand Dormakaba
- MFR # QED31148689
- Zoro # G3596205
- UPC # 00883351351829
- Country of Origin Taiwan, Province of China
- Category Electromagnetic Lock Activation Devices
Dimensions
Width (In.) | 48" |
Height (In.) | 6-1/4" |
Details
Item | Rim Exit Device |
Supports Touchless Operation | No |
Supports Operation Type | Push-Button Operation |
Description
Rim Exit Device, Type Rim Hex Dogging, Finish Aluminum, Depth 2 3/4 in, Height 6 1/4 in, Color Silver, Rating 1, Keypad No, Cylinder No, Standards ANSI/BHMA A156.3 Grade 1; UL/cUL, Includes Hardware, Door Handing Non-Handed, Door Height 84 in, Door Width 48 in, Exit Device Type Rim Hex Dog, Fire Rated No, Fits Stile Width 3-1/2 in minimum, Grade 1, Max. Door Height 96 in, Max. Door Width 48 in, Outside Trim Type Not Included, Performance Standard Duty, Series QED300, ADA Compliant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK B-542 Coat Hook with Satin Finish (179B542)
- BANSBACH EASYLIFT Gas Spring, Locking, Steel, Force 250 (BK2X2-023)
- DON-JO Remodeler Plate Kit with Two RP13509's and One CV86C (RPK109630)
- PROSOURCE Picture Hanger W/Nail 100Lb Zp (PH-121100-PS)
- ALARM CONTROLS Push Button, 2-1/4 in. D, w/Face Plate (TS-60)
- SCHLAGE ELECTRONICS Switch, Pushbutton (701RD EX ILL)
- LOCKNETICS Wave Sense Switch, Metal Box Included (WS-200-MB)
- ALARM CONTROLS Access Control System Kit, Silver/Black (LNB-6)
- KERI SYSTEMS Reader Interface Module, 1 Output (NXT-RM3)
- RCI Rutherford Controls Inc RCI Maglock (8320 40)
- ROSSLARE RS-232 TO USB CONVERTER CABLE (ROS-MD-24U)
- Dormakaba Electromagnetic Locking Systems