Shop All Exit Devices
Dormakaba
Rim, Exit Device, Standard Duty, Grade 1
Mfr # QED31336689
Zoro # G0750513
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QED300
- Exit Device Type Rim Fire Rated
- For Door Thickness 1 3/4 in
- Door Width 32 in to 36 in
- Fits Stile Width 3-1/2 in minimum
Product Information
- Brand Dormakaba
- MFR # QED31336689
- Zoro # G0750513
- Country of Origin Taiwan, Province of China
- Category Exit Devices
Dimensions
Door Width | 32 in to 36 in |
Fits Stile Width | 3-1/2 in minimum |
Max. Door Width | 36 in |
Door Height | 84 in |
Max. Door Height | 96 in |
Details
Series | QED300 |
Exit Device Type | Rim Fire Rated |
For Door Thickness | 1 3/4 in |
Door Handing | Non-Handed |
Finish | Aluminum |
Fire Rated | Yes |
Item | Rim Exit Device |
Outside Trim Type | Not Included |
Rating | 1 |
Standards | ANSI/BHMA A156.3 Grade 1; UL/cUL |
Lockdown Type | None |
Performance | Standard Duty |
Cylinder | No |
ADA Compliant | Yes |
Type | Exit |
Includes | Mounting Hardware |
Grade | 1 |
Color | Silver |
Description
Rim Exit Device, Rim Fire Rated, None, Standard Duty Performance, Grade 1, Aluminum Finish, Door Width 32 in to 36 in, Series QED300, Door Height 84 in, Fits Stile Width 3-1/2 in minimum, For Door Thickness 1 3/4 in, Door Handing Non-Handed, Yes, Yes, Standards ANSI/BHMA A156.3 Grade 1; UL/cUL, Outside Trim Type Not Included, Cylinder No, Includes Mounting Hardware, Max. Door Height 96 in, Max. Door Width 36 in, Rating 1, Type Exit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Bridge handles, M.443/110-CH-ESD-C (M.443 ESD)
- SCHLAGE COMMERCIAL Primus Key Blank CE Keyway Level 1 P01805 (35157CE)
- NATIONAL HARDWARE Hinge Nrw Zinc Plated 2-1/2In (N146-241)
- BEST Interchangeable Core, Satin Chrome, Keyway Type E, 7 Pins (1C7E1626)
- DORMAKABA Rim, Series QED100, Door 36" W (QED111HC36626)
- DORMAKABA Surface Rod, Series QED100, Door 36" W (QED116367626)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED314367689)
- DORMAKABA Surface Vertical Rod, Standard Duty (QED316367689)
- DORMAKABA Rim, Exit Device, Grade 1, Aluminum (QED31236689SCKD)
- DORMAKABA Rim, Series QED100, Door 36" W (QED11136626)
- DEXTER BY SCHLAGE Surface Vertical Rod, Satin Chrome (ED1000-V-EO-3FT 7FT DH US26D)
- Dormakaba Door Exit Devices