Shop All Pull Plates
Dormakaba
Pull Plate, Grade 1, Heavy Duty, 300 Series
Mfr # QET377L689
Zoro # G0956164
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Finish Aluminum
- Performance Heavy Duty
- Max. Door Width 36 in
- Series 300
- Grade 1
Product Information
- Brand Dormakaba
- MFR # QET377L689
- Zoro # G0956164
- Country of Origin Taiwan, Province of China
- Category Pull Plates
Dimensions
Max. Door Width | 36 in |
Details
Finish | Aluminum |
Performance | Heavy Duty |
Series | 300 |
Type | Trim |
Grade | 1 |
ADA Compliant | Yes |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Outside Trim Type | Pull |
Item | Pull Plate |
Visual Indicator Message | No Message |
Description
Pull, Pull Plate, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Grade 1, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 132, PK25 (ZUSAHSQ70132)
- ZORO SELECT Spiral Wound Gasket with Graphite Filler, 2-1/2", 1/8" Thick, #150 (BULK-FG-1977)
- COPPER CREEK Standard Duty Single Cylinder Grade-3 Deadbolt, Satin Stainless (DB2410SS)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- DORMAKABA Flat Plate, Grade 1, Heavy Duty, Aluminum (QET390L689)
- PATIOPLUS 6 in. Modern Rectangular Flush Pull, Satin Nickel (PA2667421)
- CONSERVATORIO Flapper with Pull Strap, Grey (CO2682969)
- BRASS ACCENTS Quaker Pull Plate, 2-3/4x10" (A07-P5401-613VB)
- ROCKWOOD Pull Plate, Round, Antimicrobial, 3 1/2 x15 (122 X 70C.28)
- ROCKWOOD Door Pull Plate, Stainless Steel, 15"L x 3-1/2"W, 0.05" Proj. (5U646)
- ROCKWOOD Door Pull Plate, Brass, 15"L x 3-1/2"W, 0.05" Proj. (122 X 70B.3)
- Dormakaba Door Surface Protection