Shop All Keyed Entry Handlesets
Dormakaba
PowerPlex Cylindrical Lock with Privacy, 2-3/4-in Backset, 1/2-in Throw, KIL, Schlage C Keyway
Mfr # P2051XSLL-626-41
Zoro # G309994724
Free Shipping & Returns
$636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Weight 11 lb
- Material Brass or Bronze
Product Information
- Brand Dormakaba
- MFR # P2051XSLL-626-41
- Zoro # G309994724
- UPC # 197163101269
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Weight | 11 lb |
Material | Brass or Bronze |
Description
PowerPlex Cylindrical Lock with Privacy, 2-3/4-in Backset, 1/2-in Throw, KIL, Schlage C Keyway, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 18" Holds 200 lbs. (Z-18)
- LINEAR Pedestrian Gate Lock (BULLDOG) (FM145)
- ZORO SELECT Handle Pull, PK5, Satin Chrome, Threaded Holes, PK.5 (1XNV4)
- FLEXITALLIC Spiral Wound Metal Gasket, 2 In, 316SS (CGI)
- AIPHONE IXG Series IP Multi-Tenant Video Intercom (IX-DVM)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (M514.112.RENT)
- COPPER CREEK Colonial Handleset, Waverlie Left Hand Lever Int. Trim, Antique Nickel (CZ2610XWLL-AN)
- BALDWIN ESTATE Entry Handlesets Venetian Bronze (85360.112.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (85320.102.ENTR)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (6950.102.RENT)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- Dormakaba Keyed Entry Handlesets