Shop All Keyed Entry Handlesets
Dormakaba
PowerPlex Cylindrical Lock, 2-3/8-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Satin Chrm
Mfr # P2032BLL-626-41
Zoro # G209994596
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
- Width 10.25 in
- Weight 11 lb
- Material Brass or Bronze
Product Information
- Brand Dormakaba
- MFR # P2032BLL-626-41
- Zoro # G209994596
- UPC # 197163101290
- Country of Origin Mexico
- Category Keyed Entry Handlesets
Dimensions
Handle Length | 12 in |
Width | 10.25 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Weight | 11 lb |
Material | Brass or Bronze |
Description
PowerPlex Cylindrical Lock, 2-3/8-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Lock Patio Door Blk (U9849)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV457)
- ZORO SELECT Coat Hook, 2 Hook Ends, Nickel (1XNE8)
- ALARM CONTROLS Alarm Controls TS Series, Pushbutton, Stainless Steel (TS-14R)
- SURE-LOC HARDWARE Sure-Loc Hardware Koln Handleset with Square Thumb Turn, Basel Square Handleset Trim, Satin Nickel (KN507-S-BS-SQ 15)
- IVES Stops, Holders and Bumpers (WS445 US3)
- SCHLAGE HANDLESET AGED BRONZE (F59ACC716LH)
- KWIKSET Kwikset: Prescott Handleset Venetian Bronze Finish (KWS-818PTHXTNL-11P-SMT-CP)
- WESLOCK Parkside Single Cylinder Handleset with Salem Trim Oil Rubbed Bronze (02820-1S1FR2D)
- SCHLAGE HANDLESET CENTURY MTTBLK (FE285GCEN622LAT)
- FALCON Grade 2 Entry Cylindrical Lock, SFIC Prep Less Core, Quantum Lever, Standard Rose, Flat Black Coated (W501BD Q 622)
- Dormakaba Entry Door Handlesets