Shop All Keyed Padlocks
Dormakaba
Padlock, Coreless, Long Shackle, Steel Shackle
Mfr # 11B722L
Zoro # G7734929
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keying Coreless
- Shackle Type Long Shackle
- Weather Resistant Yes
- Shackle Material Steel
- Lock Body Material Brass
Product Information
- Brand Dormakaba
- MFR # 11B722L
- Zoro # G7734929
- Country of Origin United States
- Category Keyed Padlocks
Dimensions
Body Height | 2 1/16 in |
Body Width | 1 5/8 in |
Shackle Diameter | 1/4 in |
Shackle Opening Width | 7/8 in |
Description
Padlock, Shackle Material Steel, Body Height 2 1/16 in, Body Width 1 5/8 in, Body Thickness 25/32 in, Number of Bumpers 0, Number of Pins 7 Pin, Weather Resistant Yes, Interchangeable Core Yes, Shackle Type Long Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRS 47" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 46-2 (01-30046-2)
- SALSBURY Salsbury 2246 Commercial Lock for Letter Box & Receptacle with 2 Keys; 3.5 x 2 x 0.75 in. (2246)
- RICHELIEU 3 12inch 89 mm Full Mortise Adjustable Spring Hinge, Brushed Nickel (51821NBR)
- PRIME-LINE Bracket Pvt Bi-Fold Top (N 6710)
- DORMAKABA Padlock, Coreless, Long Shackle, Steel Shackle (21B772L)
- ABLOY Padlock, Keyed Alike, Partially Hidden Shackle, Rectangular Brass Body, Hardened Steel Shackle (PL362B-KA)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, Steel Shackle (26/70 KD)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (21KA)
- ABUS Padlock, Coreless, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL-IC/40 Blue)
- BRINKS Keyed Alike Padlock, Laminated Steel, 40mm, High Security, 3 PK (172-40351)
- BRINKS Keyed Different Padlock, Brass, 30mm (171-30001)
- Dormakaba Keyed Padlocks