Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver
Mfr # QDC311F689
Zoro # G1608540
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Standard Duty
- Closer Series Stanley QDC 300
- Closer Type Non Hold Open
Product Information
- Brand Dormakaba
- MFR # QDC311F689
- Zoro # G1608540
- UPC # 887838050878
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 9 13/16 in |
Housing Height | 2-5/8 in |
Housing Length | 9 13/16 in |
Interior Door Width | Up to 58 in |
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Pack, Color Silver, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- USG DONN SDXSDXL Series Cross Tee, Galvanized Steel, Flat White (SDX/SDXL216)
- STERLING SEAL & SUPPLY 124 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL124X250)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230E626S4478S)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC115R689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC117R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC314NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC213F689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78E/F-RAX690RH)
- Dormakaba Door Closers