Dormakaba

Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Bronze


product price: $144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Automatic/Manual Manual
  • Closer Mounting Style Tri-Mount
  • Closer Series Stanley QDC 300
  • Closer Type Non Hold Open
  • Color Bronze
See all product information

Product Information

  • Brand Dormakaba
  • MFR # QDC311NC690
  • Zoro # G3943307
  • UPC #
    887838051516
  • Country of Origin Korea, Republic of
  • Category Door Closers

Dimensions

Housing Depth 2 5/8 in
Housing Height 3-5/64 in
Housing Length 9 51/64 in
Exterior Door Width Up to 54 in
Interior Door Width Up to 54 in
Spring Size Adjustable 1 to 6

Description

Door Closer, Stanley QDC 300 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Standard Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI, BHMA, UL, ADA Compliant Yes, Finish Duranodic Painted, Arm Material Carbon Steel, Arm Type Tri Packed, Color Bronze, Exterior Door Width Up to 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.