Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # QDC212S689
Zoro # G3943009
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Tri-Mount
- Closer Series Stanley QDC 200
- Closer Type Hold Open
- Color Silver
Product Information
- Brand Dormakaba
- MFR # QDC212S689
- Zoro # G3943009
- UPC # 887838060150
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2 3/64 in |
Housing Height | 3-3/16 in |
Housing Length | 12 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 54 in |
Description
Door Closer, Stanley QDC 200 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI, BHMA, UL, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Standard, Color Silver, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMP Drawer Slide, Side Mount, Full, Conv., 1/2"W (ESR-DC4513-12)
- HILLMAN Plastic Assorted Jogger's Wrist Coil Key Chain, 12PK (701708)
- TRIMLITE 18" x 80" Primed 2-Panel Interior Shaker Slab Door (1668pri8402)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 5 Ft (5000)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212F689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC118R689)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC211S689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC111R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- Dormakaba Door Closers & Accessories