Shop All Door Closers
Dormakaba
Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver
Mfr # QDC111R689BF
Zoro # G3942841
original price:
$257.77
10% off
new price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Tri-Mount
- Closer Series Stanley QDC 100
- Closer Type Non Hold Open
- Color Silver
Product Information
- Brand Dormakaba
- MFR # QDC111R689BF
- Zoro # G3942841
- UPC # 887838245465
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2 1/4 in |
Housing Height | 3-1/2 in |
Housing Length | 12 3/16 in |
Interior Door Width | Up to 54 in |
Exterior Door Width | Up to 54 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Stanley QDC 100 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Extra Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Tri-Mount, Standards ANSI, BHMA, UL, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Carbon Steel, Arm Type Tri Packed, Color Silver, Exterior Door Width Up to 54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt Buna-N O-Ring, Dash 013, PK25 (ZUSAH50013)
- SCHLAGE COMMERCIAL Cam B520254 (B520254)
- EKENA MILLWORK Standard Sedgwick Bullseye Rosette with Square Edge, 5"W x 5"H x 1"P (ROSP050X050X100SDG02)
- SARGENT 6275HG 6 Pin Key Blank with HG Keyway (6275HG)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC120R689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Bronze (QDC112R690)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Heavy Duty Interior and Exterior, Silver (QDC313F689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- DORMAKABA Manual Hydraulic Stanley QDC 300 Door Closer Standard Duty Interior and Exterior, Silver (QDC311NC689)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC113R689BF)
- LOCKEY Lockey Gate Closers (TB200)
- Dormakaba Door Closers