Dormakaba

Lever Lockset, Mechanical, Passage, Grd. 2


original price: $77.99
5% off
new price: $73.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Backset 2-3/8 in or 2-3/4 in
  • Electrical/Mechanical Mechanical
  • Includes (2) keys
  • Key Type Lockset Is Keyless (Not Keyed)
  • Keyway Type None
See all product information

Product Information

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 2, Style QTL Summit, Lockset Finish Satin Chrome, Keyway Type None, Key Type Lockset Is Keyless (Not Keyed), Standards ANSI, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Handle Material Pressure Cast Zinc, Includes (2) Keys, Item Lever Lockset, Key Material Keys Not Included (Lock Is Keyless), Lockset Performance Strength Medium Duty, Number of Keys 0, Number of Pins 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.