Shop All Passage Door Handles
Dormakaba
Lever Lockset, Mechanical, Passage, Grd. 1
Mfr # QCL130E626S4478S
Zoro # G2286986
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backset 2 3/4 in
- Electrical/Mechanical Mechanical
- Includes Hardware
- Key Type Lock is Keyless
- Keyway Type None
Product Information
- Brand Dormakaba
- MFR # QCL130E626S4478S
- Zoro # G2286986
- Country of Origin Taiwan, Province of China
- Category Passage Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style QCL Sierra, Lockset Finish Satin Chrome, Keyway Type None, Key Type Lock is Keyless, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Zinc, Includes Hardware, Item Lever Lockset, Key Material Keys Not Included (Lock Is Keyless)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Rustic Two Equal Louver Rough Cedar Faux Wood Shutters (Per Pair), Primed Tan, 15"W x 64"H (SHULV15X64RCPR)
- BEST 1-1/2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179 4 5X4 DOOR HINGE P STL)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- ZORO SELECT Hook, Tarp, 3 1/2 In (4PB81)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke (5041XSWL-026-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (L8148M-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230E626S4478S)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230A613S4478S)
- SARGENT Passage Escutcheon Lever, 700 Series (715-8 ETL RHRB 26D)
- Dormakaba Door Locks and Deadbolts