Shop All Keyed Entry Door Handles
Dormakaba
Lever Lockset, Mechanical, Entrance, Grd. 2
Mfr # QCL250E619S4478SSCKD
Zoro # G1604550
product price: $88.75
/ea
Free Shipping & Returns
$88.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Entrance
Product Information
- Brand Dormakaba
- MFR # QCL250E619S4478SSCKD
- Zoro # G1604550
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style QCL250 Sierra, Lockset Finish Satin Nickel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Lever Lockset, Key Material Nickel Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 411ARL28 28" Full Mortise Automatic Door Bottom with Sponge Neoprene Mill Aluminum (411ARL28)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Catch/Latch Width: 3 in (1XPE4)
- COMMAND Outdoor Medium Slate Terrace Hook, PK2 (17086S-AWES)
- TONINO LAMBORGHINI Tonino Lamborghini TKR004000 Torino Lamborghini Il Primo Key Ring (TKR004000)
- DORMAKABA Lever Lockset, Mechanical, Classroom (QCL261E626S4478SLC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL270M626SA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL160A626S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QCL250E626S4478SSCKD)
- DORMAKABA Door Lever Lockset, Satin Chrome (QCL251A626S4478SLC)
- SCHLAGE Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 06 Lever, B Rose, Satin Chrome F (L9080P 06B 626)
- Dormakaba Keyed Entry Door Handles