Shop All Dummy Door Handles
Dormakaba
Lever Lockset, Mechanical, Dummy, Grd. 2
Mfr # QCL220E619
Zoro # G1604937
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Nickel
- Lockset Grade 2
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Product Information
- Brand Dormakaba
- MFR # QCL220E619
- Zoro # G1604937
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Style QCL220 Sierra, Lockset Finish Satin Nickel, Keyway Type None, Key Type Lock is Keyless, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE Quick Assemble Modern Style, Carbon Marine 30 in. Base Kitchen Cabinet, 3 Drawer (30 in. W x 24 in. D x 34.50 in. H) (SA-BUD2P30-CM)
- HOLLAENDER Handrail Section, 4 Ft, Steel (50221)
- SARGENT 6275RL 6 Pin Key Blank with RL Keyway (6275RL)
- ZORO SELECT Full Face PTFE Flange Gasket for 1-1/2" Pipe, 1/8" Thick, #150 (BULK-FG-1170)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- BALDWIN Reserve Satin Black Door Levers (HDTUBLCRR190)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170SPA626 (ND170SPA626)
- CONSTRUCTOR Constructor Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (CON-PRE-ORB-DM-L)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Knurled Grip in Satin Brass (LV100 FBL GRIP-KN SB)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HD.SQU.R.CSR.150)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Polished Chrome, Knurled Grip in Flat Black (LV100 26 GRIP-KN FBL)
- Dormakaba Door Locks and Deadbolts