Shop All Dummy Door Handles
Dormakaba
Lever Lockset, Mechanical, Dummy, Grd. 1
Mfr # QCL120M625
Zoro # G1605549
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Bright Chrome
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Dummy
Product Information
- Brand Dormakaba
- MFR # QCL120M625
- Zoro # G1605549
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Dummy, Lockset Grade 1, Style QCL120 Summit, Lockset Finish Bright Chrome, Keyway Type None, Key Type Lock is Keyless, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Shoe, 11/16" Insert Sz, Flange 3/32"H (2343AV36)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- RCI RCI Electric Strikes (4105-01 32D)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6125N)
- DORMAKABA Lever, Dummy Escutcheon Lever, Grade 1 (QET320E689)
- BALDWIN Reserve Venetian Bronze Door Levers (HD.FED.R.TRR.112)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- TRANS ATLANTIC CO. Standard Duty Brushed Chrome Commercial Cylindrical Dummy Door Lever/Handle (DL-LSVDTSPA-US26D)
- SCHLAGE Antique Bronze Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 716 BRK RH)
- SCHLAGE Dummy Lever Aged Bronze (F170ACCRH716)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- Dormakaba Door Lever Locksets