Shop All Keyed Entry Door Handles
Dormakaba
Lever, Grade 1, Heavy Duty, Aluminum
Mfr # QRT371E689LC
Zoro # G1928473
product price: $69.49
/ea
$69.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Product Information
- Brand Dormakaba
- MFR # QRT371E689LC
- Zoro # G1928473
- UPC # 887838062840
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Dimensions
Max. Door Width | 36 in |
Details
Outside Trim Type | Lever |
Item | Lever |
Grade | 1 |
Finish | Aluminum |
Series | 300 |
ADA Compliant | Yes |
Type | Storeroom, SFIC |
Performance | Heavy Duty |
Door Handing | Non-handed |
Application | Storeroom |
For Door Thickness | 1 3/4 in |
Standards | ANSI/BHMA A156.3 Grade 1 |
Visual Indicator Message | No Message |
Description
Lever, Lever, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Application Storeroom, Grade 1, Standards ANSI/BHMA A156.3 Grade 1, ADA Compliant Yes, Type Storeroom, SFIC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 218, Viton ETP, 0.13 In. (3CRW3)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- GUTTER SEAL GUTTER SEAL LINER 4""X10' (GSL410)
- NATIONAL HARDWARE National Hardware N112-227 Box Rail Hanger, Steel, Zinc (N112-227)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL270M626SA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL271E626S4478SLC)
- DORMAKABA PowerPlex Exit Trim, Rim, Mortise, SVR Devices, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (P201UBLL-626-41)
- DORMAKABA Door Lever Lockset, Satin Nickel (QCL260A619S4478SSCKD)
- DORMAKABA Lever, Grade 1, Heavy Duty, Aluminum (QRT361E689LC)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (CL3357 NZD 626)
- Dormakaba Keyed Entry Door Handles