Shop All Dummy Door Handles
Dormakaba
Lever, Dummy Escutcheon Lever, Grade 1
Mfr # QET320E689
Zoro # G1989084
original price:
$128.99
10% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Type
- Outside Trim Type Lever
- Grade 1
- Finish Aluminum
- Series 300
- Max. Door Width 36 in
Product Information
- Brand Dormakaba
- MFR # QET320E689
- Zoro # G1989084
- Country of Origin Taiwan, Province of China
- Category Dummy Door Handles
Dimensions
Max. Door Width | 36 in |
Details
Outside Trim Type | Lever |
Item | Dummy Escutcheon Lever |
Grade | 1 |
Finish | Aluminum |
Series | 300 |
ADA Compliant | Yes |
For Door Thickness | 1 3/4 in |
Door Handing | Non-handed |
Performance | Heavy Duty |
Type | Trim |
Visual Indicator Message | No Message |
Description
Lever, Dummy Escutcheon Lever, Heavy Duty, Door Handing Non-Handed, 300 Series, Aluminum Finish, Max. Door Width 36 in, For Door Thickness 1 3/4 in, Grade 1, ADA Compliant Yes, Type Trim
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 114, Viton, 0.1 In., PK50 (1CTB9)
- SPEC Compression Spring, Stainless Steel, PK10, C07200630620S (C07200630620S)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 6PK (64851)
- COPPER CREEK Avery Lever Passage Function, Satin Stainless (AL1220SS)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 2 (F170 STA 620 LH)
- VON DUPRIN Lever Trim, Dummy, 06 Lever Style, Satin Chrome Finish, Right Hand Reverse (373L-DT-06 26D RHR)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Satin Brass, Smooth Grip in Flat Black (LV100 SB GRIP-SM FBL)
- INOX SE221 Aurora w/MicroArmor Single Dummy Right Hand, Satin S/S (SE221DR-32D-AM)
- EZ-FLO EASTMAN Door Lever Lockset, Mechanical, Dummy (57853)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Champagne, Right Hand (F170 CHP 619 RH)
- FALCON Grade 2 Dummy, Avalon Lever, Keyless, US26D, (B12 Q 626)
- Dormakaba Door Lever Locksets