Shop All Exit Device Trims
Dormakaba
E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep,
Mfr # E5710CWL-626-41
Zoro # G009953960
Free Shipping & Returns
$1,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.25 in
- For Use With E-Plex 5700 Series
- Length 12 in
- Cylinder Type Corbin Russwin 6-Pin LFIC Less Core
- Finish Satin Chrome
Product Information
- Brand Dormakaba
- MFR # E5710CWL-626-41
- Zoro # G009953960
- UPC # 197163041848
- Country of Origin Mexico
- Category Exit Device Trims
Dimensions
Width | 10.25 in |
Length | 12 in |
Details
Item | Rim Exit Trim with Keypad |
For Use With | E-Plex 5700 Series |
Cylinder Type | Corbin Russwin 6-Pin LFIC Less Core |
Finish | Satin Chrome |
Material | Brass or Bronze |
Description
E-Plex 5700 Prox Exit Trim, 3,000 Access Codes, 30,000 Audit Events, Corbin Russwin 6-Pin LFIC Prep, Less Core, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- SPEC Compression Spring Music Wire, PK5, C02180110500S (C02180110500S)
- ZORO SELECT Exit Device Trim, Series 6200, Silver (6-S-14-PHL-626)
- ZORO SELECT 1 1/2 in W x 72 in H Dull Aluminum Continuous Hinge (1JEX5)
- DORMAKABA QET130 Exit Trim, Passage, Summit Lever, Satin Chrome (QET130M626)
- DORMAKABA Lever, Lever Escutcheon w/Lock, Heavy Duty (QET360E689SCKD)
- DORMAKABA QET160 Exit Trim, Keyed Sierra Lever, Satin Chrome (QET160E626LC)
- DORMAKABA QET160 Exit Trim, Keyed Summit Lever, Satin Chrome (QET160M626LC)
- DORMAKABA Rim Exit Trim with Keypad (E5010SWL-626-41)
- DORMAKABA E-Plex 5000 Exit Trim, Winston Lever, 100 Access Codes, 3,000 Audit Events, Corbin Russwin 6-Pin LFI (E5010CWL-626-41)
- VON DUPRIN Exit Trim, 996L-06 Lever, Fire Rated, Lever Locking, US10B, LC, LHR (996L-06-R/V US10B LHR)
- Dormakaba Exit Device Trims