Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, 2-3/4-
Mfr # E5231XSWL-626-41
Zoro # G209994695
Free Shipping & Returns
$981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Product Information
- Brand Dormakaba
- MFR # E5231XSWL-626-41
- Zoro # G209994695
- UPC # 840067666913
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 5200 Cylindrical Lock, 3,000 Access Codes, 30,000 Audit Events, KIL, Schlage C Keyway, 2-3/4-in Backset, 1/2-in Throw, Satin Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUR&R O-Ring, 12.0mm Nominal Inside dia., PK50 (HOR480)
- TRANS ATLANTIC CO. Saturn Series Grade 2 Bed/Bath Privacy Cylindrical Door Lever Set in Brushed Chrome (DL-LSV40-US26D)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600551000S)
- PRIME-LINE Extension Spring 2-1/2 in. x 5/32 in. (2 pack) (SP 9606)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-01-626)
- ADAMS RITE AdamsRite: eForce Keyless Entry Lever, Keypad, Satin Chrome (ADR-3090-02-626)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- Dormakaba Door Locks and Deadbolts