Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway,
Mfr # E2066XSLL-U13-41
Zoro # G209994671
product price: $656.99
/ea
Free Shipping & Returns
$656.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Simulated
- Handle Length 12 in
Product Information
- Brand Dormakaba
- MFR # E2066XSLL-U13-41
- Zoro # G209994671
- UPC # 197163041565
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Mortise Locks with Keypad Trim |
Finish | Dark Bronze Simulated |
Description
E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Door Reinforcer, H 9 x W 4 3/4 In (2MDG9)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- SCHLAGE Lock Interconnected Locks (S280PD NEP 626)
- LOCKLY Vision Elite, Matte Black (PGD798NVMB)
- SCHLAGE Lock Interconnected Locks (S210PD SAT 626)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- Dormakaba Door Locks and Deadbolts