Shop All Keyless Entry Handlesets
Dormakaba
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw,
Mfr # E2032BLL-626-41
Zoro # G009994727
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Handle Length 12 in
Product Information
- Brand Dormakaba
- MFR # E2032BLL-626-41
- Zoro # G009994727
- UPC # 197163133093
- Country of Origin Mexico
- Category Keyless Entry Handlesets
Dimensions
Handle Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Description
E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, 1" H, 25 ft L, D Shape, Black (X1678BT-25)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- BALDWIN Estate Satin Black Flush Ring Pull (0397.190)
- J.W. WINCO GN7237-NI-50-L-MT Multiple-Joint Hinge (7237-NI-50-L-MT)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-U13-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, No Deadbolt, KIL, Schlage C Keyway, (E2066XSLL-606-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/4-in Backset, 1/2-in Throw, (E2031BLL-U13-41)
- DORMAKABA E-Plex 2000 Cylindrical Lock, 100 Access Codes, 1,000 Audit Events, 2-3/8-in Backset, 1/2-in Throw, (E2032LL-626-41)
- SCHLAGE Lock Interconnected Locks (S280JD SAT 626)
- ADAMS RITE Electronic Lock, Satin Chrome, 12 Button (3090-02-626)
- SCHLAGE Lock Interconnected Locks (S210PD FLA 626 RH)
- Dormakaba Door Locks and Deadbolts