Shop All Keyed Entry Door Handles
Dormakaba
Door Lever Lockset, Satin Chrome
Mfr # QCL160A626S4478SSCKD
Zoro # G1822523
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Grade 1
- Lockset Handle Type Lever
- Mortise / Cylindrical Cylindrical
- Lockset Function Classroom
- Required Door Thickness 1-3/4 in
Product Information
- Brand Dormakaba
- MFR # QCL160A626S4478SSCKD
- Zoro # G1822523
- UPC # 887838436900
- Country of Origin Taiwan, Province of China
- Category Keyed Entry Door Handles
Description
Mechanical, Lever, Cylindrical, Lockset Function Classroom, Lockset Grade 1, Style CE Cylindrical, Lockset Finish Satin Chrome, Keyway Type Schlage, Key Type Different, Standards ANSI, BHMA, UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Fixed, Features Easy Install, Non-Handed, For Use With Various Door Types, Handle Material Brass, Bronze, Steel, Includes Latch, Lever, Strike, Item Door Lever Lockset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO 36in 3ft x 4in x 1in Residential Saddle Threshold Mill Finish Dark Bronze Finish (219D36)
- ZORO SELECT O-Rings, Inch, Round, Neoprene, PK10 (ZUSAACB70013)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Coffee (EB302-888)
- STRYBUC Dual Arm Casement Operator (36-181)
- DORMAKABA Door Lever Lockset, Oil Rubbed Bronze (QCL160M613S4478SSCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250M626RA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QTL271E626SA118FLC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 2 (QTL250A626SA118FSCKD)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- YALE Cylindrical Lock, B-AU4607LN 626 (B-AU4607LN 626)
- Dormakaba Keyed Entry Door Handles