Shop All Deadbolt Locks
Dormakaba
Deadbolt, Med.Duty, Satin Chrome
Mfr # QDB280626S4DBSSMTKD
Zoro # G1815554
product price: $54.29
/ea
$54.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rekeyable
- Front Size Dimension 1" x 2-1/4"
Product Information
- Brand Dormakaba
- MFR # QDB280626S4DBSSMTKD
- Zoro # G1815554
- UPC # 887838060624
- Country of Origin Taiwan, Province of China
- Category Deadbolt Locks
Dimensions
Front Size Dimension | 1" x 2-1/4" |
Details
Description
Deadbolt, Cylindrical, Commercial, Lockset Grade 2, Series QDB2, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Key Type Different, Standards ANSI A156.5, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in or 2 3/4 in, Ligature Resistant No, Cylinder Single, Faceplate Dimensions 1 in x 2-1/4 in, For Door Thickness 1 3/8 in to 1 3/4 in, Includes Keys, Material Brass, Number of Keys 2, Pins 6, Security Type Medium-Duty, Strike Dim. 1 in x 2-1/4 in, Throw Length 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Heavy Duty 3 mm Non-Cam Adj Zinc Die Cast Plate for 500 Series Euro Hinges (400.3454.75)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Walnut 96 sq ft per carton (EQ301-748)
- ADAMS RITE Pushbar Assembly, Flat FP, 36", US19, RHR (8430-37336PB)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Passage Rosette, Nickel, Knurled Grip in Satin Brass (LV101 NI GRIP-KN SB)
- DORMAKABA Deadbolt Less Cylinder, HD, Satin Chrome (QDB181626S4DBSLC)
- DORMAKABA Deadbolt Less Cylinder, HD, Satin Chrome (QDB281626S4DBSLC)
- DORMAKABA Deadbolt, HD, Satin Chrome (QDB182626S4DBSSCKD)
- DORMAKABA Turnbolt Deadbolt, Series QDB2 (QDB284619S4DBS)
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Satin Chrome (7108-26D-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, 1,000 Audit Events, With Deadbolt, KIL, Schlage C Keyway (E2067XSLL-606-41)
- BALDWIN RESERVE Baldwin Reserve SCCRD112 Single Cylinder (SC.CRD.112)
- Dormakaba Deadbolt Locks and Deadlatches