Shop All Keyless Entry Door Knobs
Dormakaba
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in
Mfr # EE1021R/EE1021R-26D-41
Zoro # G609948830
Free Shipping & Returns
$1,039.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Finish Satin Chrome
- Material Brass or Bronze
- Lockset Cylinder Type Sargent LFIC Less Core
Product Information
- Brand Dormakaba
- MFR # EE1021R/EE1021R-26D-41
- Zoro # G609948830
- UPC # 197163131877
- Country of Origin Mexico
- Category Keyless Entry Door Knobs
Details
Item | Cylindrical Locks with Keypad Trim |
Lockset Finish | Satin Chrome |
Material | Brass or Bronze |
Lockset Cylinder Type | Sargent LFIC Less Core |
Description
Cylindrical Knob Lock, Combination or Key Override Entry, Combination or Key Override Exit, 2-3/4-in Backset, 1/2-in Throw Latch, Sargent LFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE MAGLOCK 300 (ROS-LK-M03L)
- HPC HPC: Standard Cutter for 9120RM (HPC-CW-23RM)
- ZORO SELECT O-Ring, Dash 012, Viton, 0.07 In., PK100 (U38871.006.0037)
- BLUM 110 Degree 1in Overlay Blumotion Soft-closing Doweled Compact Clip Hinge (31C358BS16)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041S-26D-41 (1041S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1011-26D-41 (1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1022B-26D-41 (1022B-26D-41)
- DORMAKABA Cylindrical Knob Lock, Combination Entry Only, Combination Exit Only, 2-3/4-in Backset, 1/2-in Throw (EE1011/EE1011-05-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1041B-26D-41 (1041B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 1031-26D-41 (1031-26D-41)
- SCHLAGE RESIDENTIAL Cylindrical Locks with Keypad Trim, FE595 CAM505GEO (FE595 CAM505GEO)
- Dormakaba Keyless Entry Door Knobs