Shop All Passage Door Handles
Dormakaba
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Ke
Mfr # 5041XSWL-744-41
Zoro # G809951906
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Simplex 5000 Series
- Lockset Grade Grade 1
- Finish Dark Bronze Brass Accents
- Width 10.25 in
- Depth 5 in
Product Information
- Brand Dormakaba
- MFR # 5041XSWL-744-41
- Zoro # G809951906
- UPC # 197163162239
- Country of Origin Mexico
- Category Passage Door Handles
Dimensions
Width | 10.25 in |
Depth | 5 in |
Length | 12 in |
Details
Description
Cylindrical Combination Lever Lock, Passage, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Schlage C Keyway, Dark Bronze with Brass Accents
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 230, EPDM, 0.13 In., PK25 (U38869.012.0250)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Satin Etch Tempered Glass (2668pri1501SATT)
- DURA-LIFT 0.207 in. Wirex1.75 in. Dx23 in. L Torsion Spring in Yellow Left Wound for Sectional Garage Doors (DLTY17523L)
- KABA ILCO Key Blank, Brass, Type M20, 5 Pin, PK10 (1092-6000-M20)
- DORMAKABA Mortise Combination Lever Lock, Key Override, Passage, Lockout, Less Core, Satin Chrome (LR8148S-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230M626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E625SA118F)
- DORMAKABA Cylindrical Combination Lever Lock, Passage, Interior Combination Change, DOD, 2-3/4-in Backset, 1/2 (5051XSWL-26D-41)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QTL230E626SA118F)
- DORMAKABA Lever Lockset, Mechanical, Passage, Grd. 2 (QCL230E626S4478S)
- BEST Door Lever Lockset, 2-3/4" Strike Dim (9K30N14CSTK626)
- Dormakaba Door Locks and Deadbolts