Shop All Keyless Entry Door Handles
Dormakaba
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 3/4-in Throw Latch, 6/7-Pin SFIC Prep, Less Co
Mfr # 5025BWL-26D-41
Zoro # G809953672
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Outside Width 10.25 in
- Latch Length 12 in
- Case Material Brass or Bronze
- Grade Grade 1
Product Information
- Brand Dormakaba
- MFR # 5025BWL-26D-41
- Zoro # G809953672
- UPC # 197163162437
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 10.25 in |
Latch Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Satin Chrome |
Case Material | Brass or Bronze |
Grade | Grade 1 |
Description
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 3/4-in Throw Latch, 6/7-Pin SFIC Prep, Less Core, Satin Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELWITH P8165-Lp Pull 2-5/8in Lion Lancaster Hand Polished (P8165-LP)
- ZORO SELECT Roller Assembly 3-3/8" L, Steel Plated (9-392)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-SFIC)
- M D BUILDING PRODUCTS 4x120' BLK Cove Base (75457)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021XSWL-26D-41 (5021XSWL-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2031XSLL-U13-41 (E2031XSLL-U13-41)
- DORMAKABA Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Chrme (5021XKWL-026-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1041M-26D-41 (LR1041M-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021B-26D-41 (LL1021B-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5041XKWL-26D-41 (5041XKWL-26D-41)
- YALE Cylindrical Locks with Keypad Trim, AU-NTB640-NR 626 (AU-NTB640-NR 626)
- Dormakaba Keyless Entry Door Handles