Shop All Keyless Entry Door Handles
Dormakaba
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Co
Mfr # 5021SWL-026-41
Zoro # G309953639
Free Shipping & Returns
$528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Case Material Brass or Bronze
- Outside Width 10.25 in
- Latch Length 12 in
- Grade Grade 1
Product Information
- Brand Dormakaba
- MFR # 5021SWL-026-41
- Zoro # G309953639
- UPC # 197163162505
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 10.25 in |
Latch Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Bright Chrome |
Case Material | Brass or Bronze |
Grade | Grade 1 |
Description
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, Schlage FSIC Prep, Less Core, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 (R2177)
- ALTRONIX 6 Ft. 2-Leads Line Cord (LC1)
- ADAMS RITE Elec Stk, 12 VDC, STD Fail Sec, Radius FP, US19 (7130-310-335-00)
- OEM RFB: 2021 GMC Sierra / Smart Key / 5-Button / Tailgate / Starter / PN:13522904 / HYQ1ES - 433 M (RSK-ULK468)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1041M-26D-41 (LR1041M-26D-41)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (5066BWL-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1011-26D-41 (LL1011-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, E2032XSLL-626-41 (E2032XSLL-626-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1011-26D-41 (LR1011-26D-41)
- LOCKEY USA Lockey USA 3835-DC OB Oil Rubbed Bronze Double Combination Mechanical Keyless Lever Lock with Passage Function (3835-DC OB)
- Dormakaba Keyless Entry Door Handles