Shop All Keyless Entry Door Handles
Dormakaba
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Chrme
Mfr # 5021XKWL-026-41
Zoro # G509953675
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright Chrome
- Outside Width 10.25 in
- Latch Length 12 in
- Case Material Brass or Bronze
- Grade Grade 1
Product Information
- Brand Dormakaba
- MFR # 5021XKWL-026-41
- Zoro # G509953675
- UPC # 197163162499
- Country of Origin Mexico
- Category Keyless Entry Door Handles
Dimensions
Outside Width | 10.25 in |
Latch Length | 12 in |
Details
Item | Cylindrical Locks with Keypad Trim |
Finish | Bright Chrome |
Case Material | Brass or Bronze |
Grade | Grade 1 |
Description
Cylindrical Combination Lever Lock, 2-3/4-in Backset, 1/2-in Throw Latch, KIL, Kaba 90 Keyway, Bright Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Black Nickel Contemporary Drawer Pull (BP6501791)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E626S4478S)
- EMTEK Jasper Cabinet Pull with 10 in Center to Center Satin Brass Finish (86691US4)
- KABA ILCO Deadbolt, HD, Satin Chrome (45-1-6-04-26D-0)
- DORMAKABA Cylindrical Locks with Keypad Trim, P2031XSLL-626-41 (P2031XSLL-626-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1031-26D-41 (LR1031-26D-41)
- DORMAKABA E-Plex 2000 Mortise Lock, 100 Access Codes, Schlage C Keyway, Satin Chrome (E2067XSLL-626-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, LL1021S-26D-41 (LL1021S-26D-41)
- DORMAKABA Cylindrical Locks with Keypad Trim, 5021BWL-26D-41 (5021BWL-26D-41)
- DORMAKABA Mortise Combination Lever Lock, No Deadbolt, 6/7-Pin SFIC Prep, Less Core, Satin Chrome (5066BWL-26D-41)
- KABA SIMPLEX Push Button Lockset, 6000, Lever (6202-60-41)
- Dormakaba Door Lever Locksets