Shop All Door Closers
Dorma
Size 6 Double Acting Concealed Floor Door Closer Body Only
Mfr # BTS80SZ6
Zoro # G604927328
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dorma
- MFR # BTS80SZ6
- Zoro # G604927328
- Country of Origin United States
- Category Door Closers
Description
Dorma BTS80SZ6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Stainless Steel, PK10, C03600511000S (C03600511000S)
- AMERICAN LOCK Padlock, Keyed Alike, Hidden Shackle, Round Steel Body, Boron Shackle, 1 23/32 in W (A2010KA)
- CODEL DOORS 36" x 80" Primed White Shaker Exterior Fiberglass Door (3068LHISPSFHER2066C491615B)
- HAGER Kick Plates (190S 12X40 US32D)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Dark Bronze Painted (8916 AF89P 695)
- DORMA Adjustable Size 1-5, Push Side Track, 689 Aluminum (TS93-15-PT-689)
- DORMA Concealed-in-Door Closers (BTS80D RH SZ4 626)
- DORMA Size 4, Round Arm Non-Hold Open Arm, Tri-Pack, 695 Dark Duranodic Bronze (7304-ARP-695)
- ARROW Grade 1 Regular Surface Closer, Hydraulic Tri Mount, Double Lever Arm w/ PA Bracket, Dark Bronze (DCN516 690)
- Dorma Door Closers & Accessories