Shop All Door Closers
Dorma
Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 2-5, Aluminum Painted Finish
Mfr # ITS9625 689
Zoro # G205953740
product price: $516.99
/ea
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Dorma
- MFR # ITS9625 689
- Zoro # G205953740
- UPC # 197163000647
- Country of Origin United States
- Category Door Closers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECO-LARM 3/4 Steel Door Recessed N.C Magnetic Contact with quick-connect terminals. 1" Gap. 18" leads. UL, CU (SLM-SM-4105-LQ-B)
- SCHLAGE COMMERCIAL Tailpiece B520667 (B520667)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 30 (60003GD3)
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- DORMA Floor Closers (BTS80F LH SZ5 626)
- DORMA Grade 1 Concealed-in-Door Closer, Non-Hold Open, Size 1-3, Aluminum Painted Finish (ITS9613 689)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- DORMA Door Closer, Aluminum Painted, Plunger Hold-Open Ar, PA/TJ, Adjustable Size 1-6, Full Plastic Cover (8916-PHP-FC-SN1-689)
- DORMA Grade 1 Surface Applied Door Closer, Size 1-5, Pull Side Track, Door Mounted, Aluminum Painted (TS9315 T 689)
- LAWRENCE ANSI Grade 2 Standard Duty Door Closer, Painted Gold Finish (LH303-BR)
- Dorma Door Closers