Shop All Door Closers
Dorma
Floor Closers
Mfr # BTS80A SZ4 626
Zoro # G810058724
product price: $1,516.99
/ea
Free Shipping & Returns
$1,516.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Satin Chrome
- For Use With BTS80 Series Door Closers
- Door Handing Double Acting
- Includes Floor Closers
Product Information
- Brand Dorma
- MFR # BTS80A SZ4 626
- Zoro # G810058724
- UPC # 197163198726
- Country of Origin Mexico
- Category Door Closers
Details
Color | Satin Chrome |
For Use With | BTS80 Series Door Closers |
Door Handing | Double Acting |
Includes | Floor Closers |
Description
Grade 1 Concealed Door Floor Closer, Center Hung, Double Acting, Aluminum Door and Frame, Size 4, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Handle Lock Garage Keyed (GD52123)
- GARLOCK Flange Gasket, Ring, 1 In, Aramind Fiber (3000RG-0150-125-0100)
- ZORO SELECT S Hook, 1/8 in. Opening, 3/4 in., PK50 (U17380.000.0075)
- FROST KING Tape Vinyl Foam Gry 3/4Inx10Ft (V734H)
- DORMA Heavy-Duty Surface Closer, Parallel Flat Form Complete, Non-Hold Open, Tri-Pack, Aluminum Painted (8916 AF89P 689)
- DORMA Flat Form Complete Surface Closer, Non-Hold Open, Tri-Pack, Reveals to 4 Inches, Aluminum Painted (8616 AF86P 689)
- DORMA Door Closer, Aluminum Painted, Plunger Hold-Open Ar, PA/TJ, Adjustable Size 1-6, Full Plastic Cover (8916-PHP-FC-SN1-689)
- DORMA Door Closer, Aluminum Painted, Round Arm Non-Hold Open Arm, Adjustable Size 1-4, (7414-ARP-SNB1-689)
- DORMA Door Closer, Dark Bronze Painted, Round Arm Secure Non-Hold Open Arm, Size 5, (7305-A08P-TPK86-695)
- DORMA Door Closer, Aluminum Painted, Super Parallel Arm, Adjustable Size 1-6, Full Plastic Cover (8616-ARP-FC-SNB1-689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH LH AL)
- Dorma Door Closers