Shop All Exit Device Trims
Dorma
Exit Device Trim
Mfr # YR23 LHR 630 R1
Zoro # G610055725
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rated No
- Required Door Thickness 1-3/4" to 2-1/2"
- Finish Satin Stainless Steel
- For Use With Dorma Exit Device Parts & Trims
- Door Handing Left Hand Reverse
Product Information
- Brand Dorma
- MFR # YR23 LHR 630 R1
- Zoro # G610055725
- UPC # 197163196678
- Country of Origin Mexico
- Category Exit Device Trims
Details
Fire Rated | No |
Required Door Thickness | 1-3/4" to 2-1/2" |
Finish | Satin Stainless Steel |
For Use With | Dorma Exit Device Parts & Trims |
Door Handing | Left Hand Reverse |
Application | Exit Device Trim |
Cylinder Type | Non-Keyed |
Grade | Grade 1 |
Function | Passage |
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Non-Keyed, Passage, Retrofit 9300 Series, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Truth LH 10in Hinge Assembly (28-10-14LH)
- PEMKO 209DV36 36" Door Shoe with Vinyl Dark Bronze (209DV36)
- STOCKCAP S Caps-0.375-1.000-0.043-701-1R-RED, 500PK (094593)
- JEFFREY ALEXANDER 160 mm Center-to-Center Matte Black Wheeler Cabinet Pull (678-160MB)
- DORMA Key-In-Rectangular Lever, Passage Function, Lever Always Active, 626 Satin Chrome Finish (8R23-626)
- DORMA Escutcheon R Lever Trim, Passage Function, 630 Stainless Steel (YR23-630)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- DORMA Escutcheon R Lever Trim, Nightlatch Function, Key Retracts Latchbolt, Schlage C Keyway, 630 (YR09-630)
- VON DUPRIN Lever Trim, Classroom Function, 06 Lever Style, Satin Bronze Clear Coated Finish, Left Hand Reverse (360L-06 US10 LHR)
- Dorma Door Exit Devices