Shop All Exit Device Trims
Dorma
Exit Device Trim
Mfr # YR08 LHR 630 L
Zoro # G310055827
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Grade Grade 1
- Finish Satin Stainless Steel
- Function Entrance
- Required Door Thickness 1-3/4" to 2-1/2"
- Cylinder Type 1-1/8" Mortise
Product Information
- Brand Dorma
- MFR # YR08 LHR 630 L
- Zoro # G310055827
- UPC # 197163196661
- Country of Origin Mexico
- Category Exit Device Trims
Details
Grade | Grade 1 |
Finish | Satin Stainless Steel |
Function | Entrance |
Required Door Thickness | 1-3/4" to 2-1/2" |
Cylinder Type | 1-1/8" Mortise |
Material | Stainless Steel |
For Use With | Dorma Exit Device Parts & Trims |
Application | Exit Device Trim |
Door Handing | Left Hand Reverse |
Description
Grade 1 Exit Trim, Y Escutcheon, R Lever, Less Cylinder Mortise, Classroom, 91/93/9400, Satin Stainless Steel Finish, Left Hand Reverse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL O-Ring Kit, 270Pc (91339)
- RICHARDS-WILCOX 1036 Ball-Bearing Decorative Hinge – 18″ Long – Powder Coat (1036.01037SC)
- MONROE PMP 1 1/2 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24015072)
- STRATTEC Strattec: GM B119 2010+ Transponder Key w/ GMC LOGO (STR-5935765)
- DORMA Key-In-Curved Lever, Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, 626 Satin (9C08-626)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Classroom Function, Schlage C Keyway, (YC08-630)
- DORMA Wide Stile Exit Device Lever Trim, Escutcheon C Lever Trim, Nightlatch Function, Schlage C Keyway, (YC03R-630)
- DORMA Escutcheon R Lever Trim, Nightlatch Function, Key Retracts Latchbolt, Schlage C Keyway, 630 (YR09-630)
- DORMA Key-In-Rectangular Lever, Passage Function, Lever Always Active, 626 Satin Chrome Finish (8R23-626)
- DORMA Escutcheon R Lever Trim, Clutch Classroom Function, Key Locks or Unlocks Lever, Schlage C Keyway, (YR08C-RHR-613)
- PREMIER LOCK Storeroom Trim Knob For Panic Exit Device (PE-KSR)
- Dorma Exit Device Trims