Shop All Exit Devices
Dorma
9300 Series Exit Devices
Mfr # 9300B 630 ES
Zoro # G610052090
product price: $2,066.99
/ea
Free Shipping & Returns
$2,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Exit Device Type Rim
- For Door Thickness 1-3/4" to 2-1/4"
- Door Handing Non-handed
- Finish Satin Stainless Steel
- Color Satin Stainless Steel
Product Information
- Brand Dorma
- MFR # 9300B 630 ES
- Zoro # G610052090
- UPC # 197163233106
- Country of Origin Mexico
- Category Exit Devices
Details
Exit Device Type | Rim |
For Door Thickness | 1-3/4" to 2-1/4" |
Door Handing | Non-handed |
Finish | Satin Stainless Steel |
Color | Satin Stainless Steel |
Includes | Rim Exit Devices |
Material | Stainless Steel |
Application | Rim Exit Devices |
Grade | Grade 1 |
Description
Grade 1 Rim Exit Device, Electric Latch Retraction, Wide Stile Pushpad, 36 in. Length, Satin Stainless Steel Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Self Adhesive Bumper Pad Brown Square 1/2 in. W X 1/2 in. L 9 pk (P0120)
- MIDWEST FASTENER 7/8" x 1-1/16" x 3/32" Rubber O-Rings 10PK (64815)
- DELTANA Satin Nickel Door and Butt Hinge (S35U15-R)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, CH751 Key, For Material Thickness 1 1/8 in (65012)
- DORMA Rim Exit Devices (9300B 630)
- DORMA Surface Vertical Rod Exit Device, 48 Inch, Exit Only, Aluminum (9400A-613)
- DORMA Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9300B-630)
- DORMA Fire-Rated Rim Device 463 Strike, 36, 630 Stainless Steel (F9300B-630)
- DORMA Surface Vertical Rod Exit Devices (9400B 630)
- VON DUPRIN Surface Vertical Rod, Heavy, Fits 2-1/2inW (8827EO-F-US10B)
- DETEX Alarmed Panic Device, Cylinder Dogging (LC), 48", US28 (V40 EB CD 628 99 48)
- Dorma Exit Devices