Shop All Indexable Toolholders
Dorian
Turning Toolholder, VNMG, MVJNR16-3D, RH
Mfr # 73310151070
Zoro # G7799601
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type VNMG Holder
- Clamp Screw XNS-510
- Rake Negative
- Shank Square
- Style MVJNR16-3D
Product Information
- Brand Dorian
- MFR # 73310151070
- Zoro # G7799601
- Country of Origin United States
- Category Indexable Toolholders
Dimensions
Overall Length | 6 in |
Insert Size | 332 |
Cutting Height | 1 in |
Shank Height | 1 in |
Shank Width | 1 in |
Head Length | 1-3/4 in |
Width Offset | 1.250" |
Description
Indexable Turning Toolholder, MVJN, Insert Style VNM., Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3 Piece 2 To 2-3/4" X 14" Arbor Expanding Mandrel Set (3902-3076)
- STARRETT Carbide Tipped Hole Saw, 3-5/32", 80mm (SM80)
- K-TOOL INTERNATIONAL 3/8" Drive Metric, 9 pcs (KTI-27201)
- EXCEL BLADES End Nipper Pliers, 5" Spring Loaded Hobby Cutter, 6pk (55591)
- DORIAN Turning Toolholder, VNMG, MVJNR12-3B, RH (73310151062)
- DORIAN Turning Toolholder, WNMG, MWLNR12-3B, RH (73310151262)
- DORIAN Turning Toolholder, TNMG, MTJNR16-4D, RH (73310150902)
- DORIAN Turning Toolholder, CCMT, SCLCR06-2J, RH (73310151800)
- DORIAN Turning Toolholder, TNMG, MTJNR08-2A, RH (73310150882)
- DORIAN Turning Toolholder, RNMG, MRGNL12-4B, LH (73310151199)
- SOWA INDEXABLE CUTTING TOOLS MTJNR 204D External Turning Toolholder (147147)
- Dorian Indexable Tools